Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T302

Item.#
06196556
Mfr.#
CCMT09T302
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Hole Diameter (phi mm)
4.4
Material
US735
2014 TRUSCO Published Page
1-0577
Nose Radius r (mm)
0.2
Relief Angle (degree)
7
Thickness (mm)
3.97
TRUSCO Part Number
246-6899
Holes With/Whithout
Yes
Inscribed Circle Diameter (phi mm)
9.525