Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T308

Item.#
06196635
Mfr.#
CCMT09T308
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
TRUSCO Part Number
660-0859
Holes With/Whithout
Yes
Relief Angle (degree)
7
Hole Diameter (phi mm)
4.4
Material
AP25N
2014 TRUSCO Published Page
1-0577
Nose Radius r (mm)
0.8