Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120404-SH

Item.#
06197791
Mfr.#
CNMG120404-SH
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Pricision
M
Material
UE6020
Dimensions S1 (mm)
4.76
Cutting Range
Light cutting
Dimension D2 (mm)
5.16
Application
For light machining of stainless steel, alloy steel, and soft steel
Work Material
Coating: Steel
Dimensions Re (mm)
0.4
Holes With/Whithout
Yes
Breaker
SH
Dimension D1 (mm)
12.7