Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120412-MA

Item.#
06198613
Mfr.#
CNMG120412-MA
Package Qty.
1Box(10PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Work Material
Coating: Stainless Steel
Dimensions Re (mm)
1.2
Holes With/Whithout
Yes
Breaker
MA
Dimension D1 (mm)
12.7
Application
For middle machining of stainless steel and alloy steel
Material
US7020
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D2 (mm)
5.16
Pricision
M