Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120412-SH

Item.#
06198902
Mfr.#
CNMG120412-SH
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Cutting Range
Light cutting
Dimension D2 (mm)
5.16
Pricision
M
Material
UE6020
Dimensions S1 (mm)
4.76
Application
For light machining of stainless steel, alloy steel, and soft steel
Breaker
SH
Dimension D1 (mm)
12.7
Work Material
Coating: Steel
Dimensions Re (mm)
1.2
Holes With/Whithout
Yes