Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120416-MA

Item.#
06198963
Mfr.#
CNMG120416-MA
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
UE6035
Nose Radius r (mm)
1.6
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
Holes With/Whithout
Yes
Cutting Range
Medium cutting
Hole Diameter (phi mm)
5.16