Buy more than* S$200* and get FREE SHIPPING

  • tip
  • tip
  • tip

tip CPMH080204-MV

Item.#
06200372
Mfr.#
CPMH080204-MV
Package Qty.
1Box(10PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Breaker
MV
Dimention D1 (phimm)
7.94
Shape
80degree diamond shape
Corner Radius Re (mm)
0.4
Dimensions S1 (mm)
2.38
Cutting Range
Medium cutting
Dimention D2 (phi mm)
3.5
Work Material
Steel, stainless steel, cast iron
Type
Positive
Material
NX2525