Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DCGT070202R-F

Item.#
06201334
Mfr.#
DCGT070202R-F
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Shape
55degree diamond shape
Type
Positive
Dimensions S1 (mm)
2.38
Cutting Range
Finish cutting
Dimention D2 (phi mm)
2.8
Work Material
Cast iron, non-ferrous metals
Material
HTi10
Corner Radius Re (mm)
0.2
Holes With/Whithout
Available
Breaker
R-F
Dimention D1 (phimm)
6.35