Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert DCMT070202

Item.#
06201657
Mfr.#
DCMT070202
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.2
Holes With/Whithout
Yes
Dimention D2 (phi mm)
2.8
Work Material
Stainless steel
TRUSCO Part Number
247-3046
Dimensions S1 (mm)
2.38
Cutting Range
Medium cutting
Dimention D1 (phimm)
6.35
2014 TRUSCO Published Page
1-0582
Material
US735