Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DNMG150404-MA

Item.#
06203163
Mfr.#
DNMG150404-MA
Package Qty.
1Box(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Dimention D2 (phi mm)
5.16
Work Material
Stainless steel
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Breaker
MA
Dimention D1 (phimm)
12.7
Material
US735
Dimensions S1 (mm)
4.76