Buy more than* S$200* and get FREE SHIPPING

  • Chip DNMG-M-MS
  • Chip DNMG-M-MS
  • Chip DNMG-M-MS

Chip DNMG-M-MS DNMG150404-MS

Item.#
06203267
Mfr.#
DNMG150404-MS
Package Qty.
1Box(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.4
Holes With/Whithout
Available
Breaker
MS
Dimention D1 (phimm)
12.7
Shape
55degree diamond shape
Material
US735
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimention D2 (phi mm)
5.16
Work Material
Stainless steel
Type
Negative