Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DNMG150408-MA

Item.#
06203705
Mfr.#
DNMG150408-MA
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Material
US735
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimention D2 (phi mm)
5.16
Work Material
Stainless steel
Corner Radius Re (mm)
0.8
Holes With/Whithout
Yes
Breaker
MA
Dimention D1 (phimm)
12.7