Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert

Insert RCMT0803M0

Item.#
06207126
Mfr.#
RCMT0803M0
Package Qty.
1Box(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Dimention D2 (phi mm)
3.4
Work Material
Steel, stainless steel, cast iron
Dimensions S1 (mm)
3.18
Relief Angle (degree)
7
Dimention D1 (phimm)
8
Material
NX2525
Holes With/Whithout
Yes