Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point

Point SNMG090308-MS

Item.#
06209016
Mfr.#
SNMG090308-MS
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
3.18
Dimention D2 (phi mm)
3.81
Work Material
Stainless steel
Material
US735
TRUSCO Part Number
167-0417
Holes With/Whithout
Available
Dimention D1 (phimm)
9.525
Shape
90degree squareuare
Type
Negative
Corner Radius Re (mm)
0.8