Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point
  • Point

Point SNMG120408-MS

Item.#
06209612
Mfr.#
SNMG120408-MS
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.8
Holes With/Whithout
available
Dimention D1 (phimm)
12.7
Shape
90degreesquare
Type
Negative
Dimensions S1 (mm)
4.76
Dimention D2 (phi mm)
5.16
Work Material
Stainless steel
Material
US735