Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point

Point TNGA160404

5.00 (1)
Item.#
06212884
Mfr.#
TNGA160404
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Dimention D2 (phi mm)
3.81
Work Material
Cast iron
Material
HTi05T
Dimensions S1 (mm)
4.76
Breaker
None
Dimention D1 (phimm)
9.525
2014 TRUSCO Published Page
1-0611
TRUSCO Part Number
168-0862
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing of items with high hardness etc.
5
From Japan
On 2016-03-01 19:08:10
I am also using brazed type, but this one is useful because it is impossible.
This review is about item#06212884.