Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point
  • Point

Point TNGG160402R-F

Item.#
06213295
Mfr.#
TNGG160402R-F
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.2
Holes With/Whithout
Available
Breaker
R-F
Dimention D1 (phimm)
9.525
Work Material
P(steel)/M(stainless )/K (cast iron)
Material
NX2525
Application
Finishing cutting
Dimensions S1 (mm)
4.76
Cutting Range
Finish cutting
Dimention D2 (phi mm)
3.81
Pricision
G
Shape
60degree equilateral triangle
Type
Negative