Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chip TNGG-F
  • Chip TNGG-F
  • Chip TNGG-F
  • Chip TNGG-F

Chip TNGG-F TNGG160404R-F

Item.#
06213426
Mfr.#
TNGG160404R-F
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.4
Holes With/Whithout
Available
Breaker
R-F
Dimension D1 (mm)
9.525
Work Material
P(steel)/M(stainless )/K (cast iron)
Material
NX2525
Dimensions S1 (mm)
4.76
Cutting Range
Finish cutting
Dimension D2 (mm)
3.81
Pricision
G
Shape
60degree equilateral triangle
Application
Finishing cutting