Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNGG160408L

Item.#
06213471
Mfr.#
TNGG160408L
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.8
Dimensions S1 (mm)
4.76
Breaker
L
Dimension D1 (mm)
9.525
Material
HTi05T
Work Material
Cemented carbide: cast iron
Application
Medium cutting
Holes With/Whithout
Yes
Dimension D2 (mm)
3.81
Pricision
G
Cutting Range
Medium cutting