Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert

Turning Insert TNGG160412R

5.00 (1)
Item.#
06213636
Mfr.#
TNGG160412R
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Material
NX2525
Nose Radius r (mm)
1.2
Hole Diameter (phi mm)
3.81
Cutting Range
Medium cutting
TRUSCO Part Number
679-3827
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
4.76
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of press dies (hardened steel).
5
From Japan
On 2016-06-08 19:04:44
Lathe machining is used not for core business but for repair. Until now, I was using UTi 20T recommended for a tool store. I chose by looking at the catalog of monotarou (choice of chip material by cutting material) which was missing chips soon. Usage result It was able to be sharpened smoothly, as it is scraping raw steels.
This review is about item#06213401.