Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert
  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert TNMG160404-FH

Item.#
06214564
Mfr.#
TNMG160404-FH
Package Qty.
1Box(10PC)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Material
NX2525
Dimension D2 (mm)
3.81
Pricision
M
Hole Shape
Cylindrical bore
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Dimensions Re (mm)
0.4
Holes With/Whithout
Yes
Cutting Range
Finish cutting
Work Material
Cermet: steel, stainless steel, cast iron
Thickness Tolerance (mm)
+/-0.13
Breaker
FH
Dimension D1 (mm)
9.525
Corner Radius Re (mm)
0.4
Shape
60degree equilateral triangle
Type
Negative
Dimensions S1 (mm)
4.76
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Application
For finish machining of alloy steels and general steel