Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160404-MA

Item.#
06214686
Mfr.#
TNMG160404-MA
Package Qty.
1Box(10PC)
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Dimensions S1 (mm)
4.76
Dimension D2 (mm)
3.81
Pricision
M
Shape
60 degree equilateral triangle
Type
Negative
Application
For middle machining of stainless steel and alloy steel
Cutting Range
Medium cutting
Breaker
MA
Dimension D1 (mm)
9.525
Work Material
Coating: Stainless Steel
Material
US735
Dimensions Re (mm)
0.4
Description
CVD Kotengu abrasion resistance and fracture resistance was improved by (material) scoop tough crystal structure. I am suitable for continuous, intermittent cutting of stainless steel .