Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160404-MS

4.50 (2)
Item.#
06214783
Mfr.#
TNMG160404-MS
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
M
Material
US735
Corner Radius Re (mm)
0.4
Holes With/Whithout
available
Breaker
MS
Dimention D1 (phimm)
9.525
Application
For middle machining of stainless steel and soft steel
Shape
60degree equilateral triangle
Type
Negative
Dimensions S1 (mm)
4.76
Cutting Range
medium cutting
Dimention D2 (phi mm)
3.81
Work Material
M (stainless steel)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of sus304
5
From Japan
On 2013-09-27 18:03:41
It seems to be used for finishing from medium cutting, but if it is too much load it breaks so use it for finishing. The finish is good.
This review is about item#06214783.
Used for processing stainless steel bars with NC
4
From Japan
On 2008-07-30 13:34:07
Hexagonal wood will last long.
This review is about item#06214783.