Buy more than* S$200* and get FREE SHIPPING

  • Chip TNMG-2G
  • Chip TNMG-2G
  • Chip TNMG-2G
  • Chip TNMG-2G

Chip TNMG-2G TNMG160404L-2G

Item.#
06215011
Mfr.#
TNMG160404L-2G
Package Qty.
1Box(10PC)
Ship pack of
1
81.55 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.4
Holes With/Whithout
available
Nose Radius r (mm)
0.4
Dimension D2 (mm)
3.81
Work Material
P(steel)/M(stainless )/K (cast iron)
Material
NX2525
TRUSCO Part Number
246-9464
Dimensions S1 (mm)
4.76
Cutting Range
medium cutting
Relief Angle (degree)
0
Dimension D1 (mm)
9.525
Shape
60degree equilateral triangle
Type
Negative