Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point
  • Point
  • Point
  • Point

Point TNMG160404L-ES

Item.#
06215027
Mfr.#
TNMG160404L-ES
Package Qty.
1Box(10PC)
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Corner Radius Re (mm)
0.4
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D1 (mm)
9.525
Dimention D1 (phimm)
9.525
Work Material
M (stainless )
Material
US735
Application
Middle cutting
Dimensions Re (mm)
0.4
Holes With/Whithout
Available
Breaker
L-ES
Dimention D2 (phi mm)
3.81
Pricision
M
Shape
Equilateral triangle 60 degree
Type
Negative