Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TNMG160412-MA

Item.#
06216052
Mfr.#
TNMG160412-MA
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Nose Radius r (mm)
1.2
Inscribed Circle Diameter (phi mm)
9.525
Hole Diameter (phi mm)
3.81
Cutting Range
Medium cutting
Relief Angle (degree)
0
Material
UE6035
Thickness (mm)
4.76