Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert TPGH090204L-FS

Item.#
06217881
Mfr.#
TPGH090204L-FS
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
2.38
Holes With/Whithout
available
Breaker
L-FS
Dimention D1 (phimm)
5.56
Shape
60degree equilateral triangle
Corner Radius Re (mm)
0.4
TRUSCO Part Number
259-1707
Cutting Range
Finish cutting
Dimention D2 (phi mm)
2.9
Work Material
Steel, stainless steel, cast iron
Type
Positive
Material
NX2525