Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chip WNMG-MA
  • Chip WNMG-MA
  • Chip WNMG-MA
  • Chip WNMG-MA

Chip WNMG-MA WNMG080408-MA

Item.#
06223061
Mfr.#
WNMG080408-MA
Package Qty.
1Box(10PC)
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimention D2 (phi mm)
5.16
Dimention D1 (phimm)
12.7
Corner Radius Re (mm)
0.8
Holes With/Whithout
Available
Breaker
MA
Material
US735
TRUSCO Part Number
167-8221