Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Turning Insert
  • Turning Insert
  • Turning Insert

Turning Insert CPMH090304L-F

Item.#
06226351
Mfr.#
CPMH090304L-F
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
7.94
Material
VP15TF
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Breaker
L-F
Work Material
Stainless steel, heat-resistant alloy, titanium alloy
2014 TRUSCO Published Page
1-0580
TRUSCO Part Number
259-1421
Dimensions S1 (mm)
2.38
Cutting Range
Finish cutting
Dimention D2 (phi mm)
3.5