Buy more than* S$200* and get FREE SHIPPING

  • Chip TPGH-FS
  • Chip TPGH-FS
  • Chip TPGH-FS

Chip TPGH-FS TPGH110304L-FS

Item.#
06226552
Mfr.#
TPGH110304L-FS
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0659
Tip Breaker
One side
Hole Shape
Some cylindrical bore single-sided 70 deg over 90 deg
Dimensions S1 (mm)
3.18
Corner Radius (mm)
0.4
Breaker
L-FS
Relief Angle (degree)
11
Dimention D2 (phi mm)
3.4
Inscribed Circle Diameter (phi mm)
6.35
Work Material
Stainless steel, heat-resistant alloy, titanium alloy
Shape
Equilateral triangle 60 deg
Type
Positive
2014 TRUSCO Published Page
1-0613
Corner Radius Re (mm)
0.4
Corner Height Tolerance (mm)
+/-0.025
Holes With/Whithout
Yes
Cutting Range
Finish cutting
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Dimention D1 (phimm)
6.35
Cutting Blade Length (mm)
11
Thickness (mm)
3.18
Material
VP15TF
TRUSCO Part Number
259-1731