Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Turning Insert

Turning Insert TPMH090202-SV

Item.#
06227943
Mfr.#
TPMH090202-SV
Package Qty.
1Box(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Shape
Taken part cylindrical bore + one side (70 to 90 degree)
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Holes With/Whithout
Yes
Breaker
SV
Dimension D2 (mm)
2.9
Pricision
M
Material
NX2525
2014 TRUSCO Published Page
1-0614
Work Material
Steel, stainless steel, cast iron
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Dimensions S1 (mm)
2.38
Cutting Range
Light cutting
Thickness Tolerance (mm)
+/-0.13
Dimension D1 (mm)
5.56
Relief Angle (degree)
11
TRUSCO Part Number
259-1782
Corner Radius Re (mm)
0.2