Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPMH110304-MV

3.00 (1)
Item.#
06228704
Mfr.#
TPMH110304-MV
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Type
Positive
Dimensions S1 (mm)
3.18
Holes With/Whithout
Available
Cutting Range
Medium cutting
Relief Angle (degree)
11
Dimention D1 (phimm)
6.35
Shape
60degree equilateral triangle
Corner Radius Re (mm)
0.4
TRUSCO Part Number
259-2002
Material
US735
Breaker
MV
Dimention D2 (phi mm)
3.4
Work Material
Stainless steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sus304, sus316L for use inside diameter boreholder for Mitsubishi lathes (16-14)
3
From Japan
On 2017-07-16 07:15:05
In this size down, I bought it because it was very well, but with this size the blade holding was not good. I use the same Mitsubishi's same size diamond-shaped chip holder and chip for purchase. In this size of positive it seems that it is more durable
This review is about item#06228704.