Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Turning Insert

Turning Insert TPMH090204-SV

Item.#
06229054
Mfr.#
TPMH090204-SV
Package Qty.
1Box(10PC)
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Hole Shape
Taken part cylindrical bore + one side (70 to 90 degree)
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Holes With/Whithout
Yes
Breaker
SV
Dimension D2 (mm)
2.9
Pricision
M
Corner Radius Re (mm)
0.4
Material
VP45N
Work Material
Steel
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Dimensions S1 (mm)
2.38
Cutting Range
Light cutting
Thickness Tolerance (mm)
+/-0.13
Dimension D1 (mm)
5.56
2014 TRUSCO Published Page
1-0614
Relief Angle (degree)
11
TRUSCO Part Number
259-1821