Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TNMG160408-MS

5.00 (1)
Item.#
06229316
Mfr.#
TNMG160408-MS
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
VP10RT
Dimensions S1 (mm)
4.76
Cutting Range
Medium cutting
Dimension D2 (mm)
3.81
Pricision
M
Work Material
Coating: heat-resistant alloy, titanium alloy
Dimensions Re (mm)
0.8
Holes With/Whithout
Yes
Breaker
MS
Dimension D1 (mm)
9.525
Application
For middle machining of stainless steel and soft steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rough processing of stainless steel material
5
From Japan
On 2016-12-22 20:03:18
I think that the durability is excellent, and economically it is perfect
This review is about item#5335093.