Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120408-MS

5.00 (1)
Item.#
06229517
Mfr.#
CNMG120408-MS
Package Qty.
1Box(10PC)
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Corner Radius Re (mm)
0.8
Dimention D1 (phimm)
12.7
Shape
80degree diamond
Type
Negative
Holes With/Whithout
Yes
Breaker
MS
Dimention D2 (phi mm)
5.16
Pricision
M
Material
VP15TF
Dimensions S1 (mm)
4.76
Work Material
S (difficult-to-cut materials)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy cutting of S45C
5
From Japan
On 2017-09-05 01:44:44
Because it is a coating for stainless steel type, it is good to hold, it will shred well, it is the best. I tried various coatings and other manufacturers, but the MS breaker VP15TF is a good feeling. I am using it for general purpose, but it is about 0.3 feed of 1200 turns, about 8 mm in cutting diameter. Also, due to the nature of the breaker, the workpiece is also nice, as the facets fall down.
This review is about item#06229517.