Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120404-MS

Item.#
06229702
Mfr.#
CNMG120404-MS
Package Qty.
1Box(10PC)
Ship pack of
1
93.11 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Dimension D2 (mm)
5.16
Pricision
M
Dimensions Re (mm)
0.4
Holes With/Whithout
Yes
Work Material
Cemented carbide: non-ferrous metal, heat-resistant alloy, titanium alloy
Breaker
MS
Dimension D1 (mm)
12.7
Material
RT9010
Dimensions S1 (mm)
4.76
Application
For middle machining of stainless steel and soft steel