Buy more than* S$200* and get FREE SHIPPING

  • Chip DCET-SN
  • Chip DCET-SN
  • Chip DCET-SN
  • Chip DCET-SN

Chip DCET-SN DCET11T3V3L-SN

Item.#
06232974
Mfr.#
DCET11T3V3L-SN
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
Shape
Rhombus 55 deg
TRUSCO Part Number
661-4833
Corner R (mm)
0.03
Material
HTi10
Holes With/Whithout
Yes
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.025
Cutting Blade Length (mm)
11.6
Cutting Range
Medium cutting
2015 Trusco Published Pages
1 0632
Corner Radius (mm)
0.03
2014 TRUSCO Published Page
1-0582
Tip Breaker
One side
Hole Shape
Some cylindrical bore single-sided 40 deg over 60 deg