Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • tip
  • tip
  • tip

tip CPMH080208-MV

Item.#
06236614
Mfr.#
CPMH080208-MV
Package Qty.
1Box(10PC)
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Cutting Range
Medium cutting
Dimention D2 (phi mm)
3.5
Work Material
Stainless steel
Corner Radius Re (mm)
0.8
Dimensions S1 (mm)
2.38
Holes With/Whithout
Yes
Breaker
MV
Dimention D1 (phimm)
7.94
2014 TRUSCO Published Page
1-0580
Material
US735
TRUSCO Part Number
259-1600