Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert SDKN1203AEN

Item.#
06240123
Mfr.#
SDKN1203AEN
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.2
Pricision
K
Dimension D1 (mm)
12.7
Work Material
P (steel) / M (stainless steel) / K (cast iron)
Edge Type
Chamfer honing
Material
UTi20T
Dimensions S1 (mm)
3.18