Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN1504AETN

Item.#
06240132
Mfr.#
SDKN1504AETN
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
1.2
Pricision
K
Compatible
Cutter: FMSD
Holes With/Whithout
None
Dimention D1 (phimm)
15.875
Edge Type
Chamfer honing
Material
NX4545
Dimensions S1 (mm)
4.76
Relief Angle (degree)
15
Work Material
Steel, stainless steel