Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert SEMT13T3AGSN-JM

5.00 (1)
Item.#
06240674
Mfr.#
SEMT13T3AGSN-JM
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
F7030
Dimensions Re (mm)
1.5
Dimensions S1 (mm)
3.97
Relief Angle (degree)
20
Dimention D1 (phimm)
13.4
Work Material
Steel, stainless steel
Compatible
Cutter: ASX445
Dimensions F1 (mm)
1.9
Holes With/Whithout
Yes
Edge Type
Combination honing
Pricision
M
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
5
From Japan
On 2017-02-26 21:15:07
I think that I will ask you a little cheaper than I always buy
This review is about item#6240683.