Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SEGT13T3AGFN-JP

4.00 (1)
Item.#
06242284
Mfr.#
SEGT13T3AGFN-JP
Package Qty.
1Box(10PC)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions F1 (mm)
2.2
Holes With/Whithout
Available
Edge Type
Sharp edge
Pricision
G
Material
HTi10
Dimensions S1 (mm)
3.97
Relief Angle (degree)
20
Dimention D1 (phimm)
13.4
Work Material
K (cast iron)/N (nonferrous metal)
Compatible
CUTTER: ASX445
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Thickening of resin material
4
From Japan
On 2017-09-27 08:17:41
I have been using it for nearly 20 years. It is a classic because it is a stable sharpness. Because rake angle is large, caution is required for thin materials.
This review is about item#06242284.