Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SEMT13T3AGSN-JM

5.00 (1)
Item.#
06242336
Mfr.#
SEMT13T3AGSN-JM
Package Qty.
1Box(10PC)
Ship pack of
1
93.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
VP15TF
Compatible
CUTTER: ASX445
Dimensions F1 (mm)
1.9
Holes With/Whithout
Available
Edge Type
Combination Honing
Pricision
M
TRUSCO Part Number
223-3932
Dimensions Re (mm)
1.5
Dimensions S1 (mm)
3.97
Relief Angle (degree)
20
Dimention D1 (phimm)
13.4
Work Material
P (steel)/M (stainless steel)/K (cast iron)/S (heat-resistant alloy, titanium alloy)/H (high hardness steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
5
From Japan
On 2017-02-26 21:15:07
I think that I will ask you a little cheaper than I always buy
This review is about item#6240683.