Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SOMT12T308PEER-JM

Item.#
06242476
Mfr.#
SOMT12T308PEER-JM
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible
CUTTER: ASX400
Dimensions F1 (mm)
1.4
Holes With/Whithout
Available
Dimention D1 (phimm)
12.7
Material
NX4545
Work Material
Steel, stainless steel
Dimensions Re (mm)
0.8
Dimensions S1 (mm)
3.97
Edge Type
Round honing
Pricision
M
TRUSCO Part Number
223-3568