Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert QOMT1035R-M2

Item.#
06242573
Mfr.#
QOMT1035R-M2
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
VP15TF
Pricision
M
TRUSCO Part Number
225-3976
Honing
Round honing
Work Material
P(steel)/M(stainless steel)/K(cast iron)/S(heat-resistant-alloy, titanium alloy)/H (high hardness steel)
Dimension L2 (mm)
7
Dimension L1 (mm)
10.6
Compatible
Cutter: AQX
Dimensions S1 (mm)
3.5