Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert QOMT2062R-M2

Item.#
06242607
Mfr.#
QOMT2062R-M2
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
VP15TF
Pricision
M
TRUSCO Part Number
248-2924
2014 TRUSCO Published Page
1-0603
Dimensions S1 (mm)
6.2
Dimension L2 (mm)
13.6
Dimension L1 (mm)
20.4
Compatible
Cutter: AQX
Honing
Round honing
Work Material
(Heat-resistant alloy, titanium alloy) P (steel) / M (stainless steel) / K (cast iron) / S / H (high hardness steel)