Buy more than* S$200* and get FREE SHIPPING

  • Clamp Screw

Clamp Screw TS25

4.50 (2)
Item.#
06272217
Mfr.#
TS25
Package Qty.
1PC
Ship pack of
1
9.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0661
Drive Size
T8
Torque (N, m)
1.0
Dimensions b (mm)
M2.5x0.45
Dimensions a (mm)
3.3
TRUSCO Part Number
259-3807
2014 TRUSCO Published Page
1-0615
Angle theta (degree)
60
Dimensions c(mm)
5.5
Dimensions e (mm)
2.4
Dimension d (mm)
1.7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Everyday tools
4
From Japan
On 2016-10-21 20:59:43
The clamp screw of the tool currently used is broken, it needs to be replaced promptly and purchased.
This review is about item#6272217.
Clamp screw
5
From Japan
On 2015-12-17 14:37:03
Boring bar clamping screws got damaged and purchased for replacement. The difficulty is that the price of one screw is high.
This review is about item#06272253.