Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet

Sheet EST32

5.00 (1)
Item.#
06273111
Mfr.#
EST32
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
0.4
Dimensions e (mm)
1.2
Dimension d (mm)
0.8
Dimensions b (mm)
3.18
Dimensions a (mm)
9.52
TRUSCO Part Number
663-1665
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2013-02-15 11:15:37
I used it as a byte holder
This review is about item#06273111.