Buy more than* S$200* and get FREE SHIPPING

  • Sheet

Sheet LLSCN42

Item.#
06273172
Mfr.#
LLSCN42
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
259-3521
Dimensions c(mm)
0.8
Dimensions e (mm)
1.2
Dimension d (mm)
0.8
Dimensions f (mm)
1.2
Dimensions b (mm)
3.18
Dimensions a (mm)
12.70