Buy more than* S$200* and get FREE SHIPPING

  • Sheet

Sheet WPSTN33

Item.#
06273967
Mfr.#
WPSTN33
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
0.8
Dimensions e (mm)
1.2
Dimension d (mm)
0.4
Dimensions b (mm)
4.76
Dimensions a (mm)
9.3
TRUSCO Part Number
683-2067